Flexible Cyl Hone, BoreDia.1/4in, 2500Grit
Mfr # BC64M2500CD
Zoro # G016298733
product price: $25.59
/eaKey Features
Abrasive Length
1 1/2 in
Stem Diameter
0.11 in
Overall Length
8 in
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC64M2500CD
Zoro #
G016298733
UPC #
-
Country of Origin
United States
Dimensions
Abrasive Length
1 1/2 in
Stem Diameter
0.11 in
Overall Length
8 in
Compatible Bore Diameter - Minimum
6 3/8 mm
Compatible Bore Diameter - Maximum
1/4 in
Hone Length
1-1/2 in
Bore Dia.
1/4 in
Details
Compatible Tool Type
Brake Cylinder, Wheel Cylinder
Grade
Fine
Primary Material Application
Stainless Steel
Item
Flexible Cylinder Hone
Abrasive Material
Diamond
End Marking Color
Blue
Grit
2500
Stem Marking Color
Yellow
Operating Speed - Maximum
1,200 RPM
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.11 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Diamond, Grit 2500, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 6 3/8 mm, End Marking Color Blue, Grade Fine, Stem Marking Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.