Zoro Homepage
This item is Discontinued.
Flex-Hone Tool BC1516800CD FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) BC1516800CD

BC1516800CD FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (Discontinued)

  • Mfr # BC1516800CD
  • Zoro # G1869357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1516800CD
Zoro #
G1869357
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.938
Hone Length
3 in
Overall Length
8
Abrasive Length
3.00

Details

Item
Flexible Cylinder Hone
Grit
800 Mesh
Abrasive Material
Diamond
Grade
Medium
Weight
0.13
Recommended RPM
900 - 1000

Description

Flexible Cylinder Hone, Overall Length 8 in, Abrasive Material Diamond, Grit 800, Grade Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.