Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flex-Hone Tool GB45824 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) GB45824

GB45824 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (Discontinued)

  • Mfr # GB45824
  • Zoro # G1905452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB45824
Zoro #
G1905452
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.625
Overall Length
13.5
Hone Length
4 in
Abrasive Length
4.00

Details

Item
Flexible Cylinder Hone
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Weight
1.38
Recommended RPM
600 - 900

Description

Flexible Cylinder Hone, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Grade Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.