
Shop FLEX-HONE TOOL
See all product information
GB314240Z25 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Zirconia Alumina No 1525 (Z25)
Mfr # GB314240Z25
Zoro # G7993688
product price:Â $83.59
/eaKey Features
Bore Dia.
3.250
Abrasive Material
Zirconia Alumina #1525
Overall Length
13.5
Weight
0.94
Bore dia.
3-1/4"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GB314240Z25
Zoro #
G7993688
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
3.250
Overall Length
13.5
Bore dia.
3-1/4"
Details
Item
Standard and Heavy Duty GB Flexible Hone
Grit
240
Abrasive Material
Zirconia Alumina #1525
Weight
0.94
Description
Flex Hone,3-1/4",83mm,240G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.