GB33418 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC)

  • Mfr # GB33418

  • Zoro # G900443126


product price: $44.99
/ea

Key Features

Bore Dia.
3 3/4 in
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
Hone Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB33418
Zoro #
G900443126
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 3/4 in
Hone Length
3-1/2 in
Overall Length
13 1/2 in
Abrasive Length
3 1/2 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Maximum
3 3/4 in
Compatible Bore Diameter - Minimum
3 1/2 in

Details

Item
Flexible Cylinder Hone
Grit
180
Abrasive Material
Silicon Carbide
Grade
Medium
Primary Material Application
Stainless Steel
Operating Speed - Maximum
900 RPM
End Marking Color
Red

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 3 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 180, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/2 in, End Marking Color Red, Grade Medium, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.