Shop FLEX-HONE TOOL
See all product information
Create Account
GB334600 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC)
- Mfr # GB334600
- Zoro # G7994117
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Overall Length
13 1/2 in
Abrasive Length
3 1/2 in
Stem Diameter
0.31 in
Operating Speed - Maximum
900 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB334600
- Zoro #
- G7994117
- UPC #
- -
- Country of Origin
- United States
- Item
- Flexible Cylinder Hone
- Grit
- 600
- Abrasive Material
- Silicon Carbide
- Operating Speed - Maximum
- 900 RPM
- Primary Material Application
- Stainless Steel
- End Marking Color
- Pink
Dimensions
- Overall Length
- 13 1/2 in
- Abrasive Length
- 3 1/2 in
- Stem Diameter
- 0.31 in
- Compatible Bore Diameter - Maximum
- 3 3/4 in
- Compatible Bore Diameter - Minimum
- 3 1/2 in
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 3 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 600, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/2 in, End Marking Color Pink, Stem Marking Color Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.