GB418180BC FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 180 Grit, Boron Carbide (BC)

  • Mfr # GB418180BC

  • Zoro # G7994430


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.125
Abrasive Material
Boron Carbide
Overall Length
13.5
Weight
1.31
Bore dia.
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB418180BC
Zoro #
G7994430
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.125
Overall Length
13.5
Bore dia.
4-1/8"

Details

Item
Standard and Heavy Duty GB Flexible Hone
Grit
180
Abrasive Material
Boron Carbide
Weight
1.31

Description

Flex Hone,4-1/8",105mm,180G Boron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.