Shop FLEX-HONE TOOL
See all product information
GB418240Z49 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 240 Grit, Zirconia Alumina No 1549 (Z49)
Mfr # GB418240Z49
Zoro # G7994491
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
4.125
Abrasive Material
Zirconia Alumina #1549
Overall Length
13.5
Weight
1.31
Bore dia.
4-1/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GB418240Z49
Zoro #
G7994491
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
4.125
Overall Length
13.5
Bore dia.
4-1/8"
Details
Item
Standard and Heavy Duty GB Flexible Hone
Grit
240
Abrasive Material
Zirconia Alumina #1549
Weight
1.31
Description
Flex Hone,4-1/8",105mm,240G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.