
Shop FLEX-HONE TOOL
See all product information
GB458120Z49 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)
Mfr # GB458120Z49
Zoro # G7994756
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
4.625
Abrasive Material
Zirconia Alumina #1549
Overall Length
13.5
Weight
1.38
Bore dia.
4-5/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GB458120Z49
Zoro #
G7994756
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
4.625
Overall Length
13.5
Bore dia.
4-5/8"
Details
Item
Standard and Heavy Duty GB Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
1.38
Description
Flex Hone,4-5/8",118mm,120G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.