GB45824 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC)

  • Mfr # GB45824

  • Zoro # G1494399


product price: $60.89
/ea

Key Features

Bore Dia.
4.625
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Hone Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB45824
Zoro #
G1494399
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.625
Hone Length
4 in
Overall Length
13.5
Abrasive Length
4 in
Compatible Bore Diameter - Maximum
4 5/8 in
Compatible Bore Diameter - Minimum
4 1/8 in
Stem Diameter
0.31 in

Details

Item
Flexible Cylinder Hone
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Compatible Tool Type
CNC Machine, Drill, Drill Press
Operating Speed - Maximum
600 RPM
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 4 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 1/8 in, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.