Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBD1000180BC FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Boron Carbide (BC)

  • Mfr # GBD1000180BC

  • Zoro # G1866529


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10
Abrasive Material
Boron Carbide
Overall Length
34
Bore dia.
10"
Weight
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD1000180BC
Zoro #
G1866529
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
10
Overall Length
34
Bore dia.
10"
Abrasive Length
8.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
180
Abrasive Material
Boron Carbide
Weight
8.5
Recommended RPM
225 - 300

Description

Cylinder Hone,10 In. Bore,180 Grit BC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.