GBD1012120BC FLEX-HONE, 10.500" (267mm) bore, 34" OAL, 120 Grit, Boron Carbide (BC)

  • Mfr # GBD1012120BC

  • Zoro # G1866790


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10.5
Grit
120
Abrasive Material
Boron Carbide
Overall Length
34
Bore dia.
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBD1012120BC
Zoro #
G1866790
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
10.5
Overall Length
34
Bore dia.
10"
Abrasive Length
9.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
120
Abrasive Material
Boron Carbide
Weight
11.68
Recommended RPM
225 - 300

Description

Cylinder Hone,10-1/2 In. Bore,120 Grit BC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.