GBD1012180AO FLEX-HONE, 10.500" (267mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO)

  • Mfr # GBD1012180AO

  • Zoro # G1866781


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10.5
Abrasive Material
Aluminum Oxide
Overall Length
34
Bore dia.
10-1/2"
Weight
11.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD1012180AO
Zoro #
G1866781
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
10.5
Overall Length
34
Bore dia.
10-1/2"
Abrasive Length
9.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
180
Abrasive Material
Aluminum Oxide
Weight
11.68
Recommended RPM
225 - 300

Description

Cylinder Hone,10-1/2 In. Bore,180 Grit AO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.