GBD110024 FLEX-HONE, 11.000" (279mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC)

  • Mfr # GBD110024

  • Zoro # G1867043


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
11
Abrasive Material
Silicon Carbide
Overall Length
34
Bore dia.
11"
Weight
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD110024
Zoro #
G1867043
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
11
Overall Length
34
Bore dia.
11"
Abrasive Length
9.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
240
Abrasive Material
Silicon Carbide
Weight
11.75
Recommended RPM
225 - 300

Description

Cylinder Hone,11 In. Bore,240 Grit SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.