GBD1112600 FLEX-HONE, 11.500" (292mm) bore, 34" OAL, 600 Grit, Silicon Carbide (SC)
Mfr # GBD1112600
Zoro # G1867411
product price: $806.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
11.5
Abrasive Material
Silicon Carbide
Overall Length
34
Bore dia.
11-1/2"
Weight
11.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBD1112600
Zoro #
G1867411
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
11.5
Overall Length
34
Bore dia.
11-1/2"
Abrasive Length
9.00
Details
Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
600
Abrasive Material
Silicon Carbide
Weight
11.94
Recommended RPM
225 - 300
Description
Cylinder Hone,11-1/2 In. Bore,600 Grit SC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.