GBD1112800AO FLEX-HONE, 11.500" (292mm) bore, 34" OAL, 800 Grit, Aluminum Oxide (AO)

  • Mfr # GBD1112800AO

  • Zoro # G1867323


product price:  $835.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
11.5
Abrasive Material
Aluminum Oxide
Overall Length
34
Bore dia.
11-1/2"
Weight
11.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBD1112800AO
Zoro #
G1867323
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
11.5
Overall Length
34
Bore dia.
11-1/2"
Abrasive Length
9.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
800
Abrasive Material
Aluminum Oxide
Weight
11.94
Recommended RPM
225 - 300

Description

Cylinder Hone,11-1/2 In. Bore,800 Grit AO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.