GBD1200400AO FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 400 Grit, Aluminum Oxide (AO)

  • Mfr # GBD1200400AO

  • Zoro # G1867533


product price:  $825.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
12
Abrasive Material
Aluminum Oxide
Overall Length
34
Bore dia.
12"
Weight
12.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBD1200400AO
Zoro #
G1867533
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
12
Overall Length
34
Bore dia.
12"
Abrasive Length
9.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
400
Abrasive Material
Aluminum Oxide
Weight
12.06
Recommended RPM
125 - 200

Description

Cylinder Hone,12 In. Bore,400 Grit AO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.