Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBD130060 FLEX-HONE, 13.000" (330mm) bore, 34" OAL, 60 Grit, Silicon Carbide (SC)

  • Mfr # GBD130060

  • Zoro # G1867877


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
13
Abrasive Material
Silicon Carbide
Overall Length
34
Bore dia.
13"
Weight
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD130060
Zoro #
G1867877
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
13
Overall Length
34
Bore dia.
13"
Abrasive Length
10.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
60
Abrasive Material
Silicon Carbide
Weight
15.5
Recommended RPM
125 - 200

Description

Cylinder Hone,13 In. Bore,60 Grit SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.