Shop FLEX-HONE TOOL
See all product information
GBD1400120Z49 FLEX-HONE, 14.000" (356mm) bore, 34" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)
Mfr # GBD1400120Z49
Zoro # G1867999
product price:Â $951.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
14
Grit
120
Abrasive Material
Zirconia Alumina #1549
Overall Length
34
Bore dia.
14"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBD1400120Z49
Zoro #
G1867999
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
14
Overall Length
34
Bore dia.
14"
Abrasive Length
10.00
Details
Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
18.5
Recommended RPM
125 - 200
Description
Cylinder Hone,14 In. Bore,120 Grit ZA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.