Shop FLEX-HONE TOOL

GBD150080Z25 FLEX-HONE, 15.000" (381mm) bore, 34" OAL, 80 Grit, Zirconia Alumina No 1525 (Z25)

  • Mfr # GBD150080Z25

  • Zoro # G1868601


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
15
Grit
80
Abrasive Material
Zirconia Alumina #1525
Overall Length
34
Bore dia.
15"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBD150080Z25
Zoro #
G1868601
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
15
Overall Length
34
Bore dia.
15"
Abrasive Length
12.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
80
Abrasive Material
Zirconia Alumina #1525
Weight
24
Recommended RPM
125 - 200

Description

Cylinder Hone,15 In. Bore,80 Grit ZA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.