GBD1700320AO FLEX-HONE, 17.000" (432mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO)
Mfr # GBD1700320AO
Zoro # G1868839
product price:Â $2,260.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
17
Abrasive Material
Aluminum Oxide
Overall Length
34
Bore dia.
17"
Weight
29.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBD1700320AO
Zoro #
G1868839
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
17
Overall Length
34
Bore dia.
17"
Abrasive Length
12.00
Details
Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
320
Abrasive Material
Aluminum Oxide
Weight
29.38
Recommended RPM
125 - 200
Description
Cylinder Hone,17 In. Bore,320 Grit AO
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.