GBD300120AO FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 120 Grit, Aluminum Oxide (AO)

  • Mfr # GBD300120AO

  • Zoro # G7995018


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
13 1/2 in
Abrasive Length
5 in
End Marking Color
Silver
Compatible Bore Diameter - Minimum
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD300120AO
Zoro #
G7995018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Abrasive Length
5 in
Compatible Bore Diameter - Minimum
2 3/4 in
Compatible Bore Diameter - Maximum
3 in
Stem Diameter
0.31 in

Details

Item
Flexible Cylinder Hone
Grit
120
Abrasive Material
Aluminum Oxide
End Marking Color
Silver
Operating Speed - Maximum
900 RPM
Primary Material Application
Stainless Steel
Stem Marking Color
Black

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Aluminum Oxide, Grit 120, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 3/4 in, End Marking Color Silver, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.