Shop FLEX-HONE TOOL
See all product information
Create Account
GBD300180AO FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 180 Grit, Aluminum Oxide (AO)
- Mfr # GBD300180AO
- Zoro # G7995130
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
13 1/2 in
Abrasive Length
5 in
Compatible Bore Diameter - Maximum
3 in
Operating Speed - Maximum
900 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBD300180AO
- Zoro #
- G7995130
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 13 1/2 in
- Abrasive Length
- 5 in
- Compatible Bore Diameter - Maximum
- 3 in
- Stem Diameter
- 0.31 in
- Compatible Bore Diameter - Minimum
- 2 3/4 in
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
Details
- Item
- Flexible Cylinder Hone
- Grit
- 180
- Abrasive Material
- Aluminum Oxide
- Operating Speed - Maximum
- 900 RPM
- End Marking Color
- Red
- Stem Marking Color
- Black
- Primary Material Application
- Stainless Steel
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Aluminum Oxide, Grit 180, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 3/4 in, End Marking Color Red, Stem Marking Color Black