
GBD300800AO FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 800 Grit, Aluminum Oxide (AO)
Mfr # GBD300800AO
Zoro # G7995368
product price:Â $146.25
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
13 1/2 in
Abrasive Length
5 in
Stem Diameter
0.31 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBD300800AO
Zoro #
G7995368
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 1/2 in
Abrasive Length
5 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Minimum
2 3/4 in
Compatible Bore Diameter - Maximum
3 in
Details
Item
Flexible Cylinder Hone
Grit
800
Abrasive Material
Aluminum Oxide
Primary Material Application
Stainless Steel
Stem Marking Color
Black
End Marking Color
Blue
Operating Speed - Maximum
900 RPM
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Aluminum Oxide, Grit 800, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 2 3/4 in, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.