
GBD312120AO FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Aluminum Oxide (AO)
Mfr # GBD312120AO
Zoro # G7995401
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
13 1/2 in
Abrasive Length
5 in
End Marking Color
Silver
Stem Marking Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBD312120AO
Zoro #
G7995401
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 1/2 in
Abrasive Length
5 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Minimum
3 in
Compatible Bore Diameter - Maximum
3 1/2 in
Details
Item
Flexible Cylinder Hone
Grit
120
Abrasive Material
Aluminum Oxide
End Marking Color
Silver
Stem Marking Color
Black
Operating Speed - Maximum
900 RPM
Primary Material Application
Stainless Steel
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Aluminum Oxide, Grit 120, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 in, End Marking Color Silver, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.