Zoro Homepage

GBD312600 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC)

  • Mfr # GBD312600

  • Zoro # G7995620


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Overall Length
13 1/2 in
Abrasive Length
5 in
Primary Material Application
Stainless Steel
Compatible Bore Diameter - Maximum
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD312600
Zoro #
G7995620
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Abrasive Length
5 in
Compatible Bore Diameter - Maximum
3 1/2 in
Compatible Bore Diameter - Minimum
3 in
Stem Diameter
0.31 in

Details

Item
Flexible Cylinder Hone
Grit
600
Abrasive Material
Silicon Carbide
Primary Material Application
Stainless Steel
End Marking Color
Pink
Operating Speed - Maximum
900 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 600, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 in, End Marking Color Pink, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.