GBD312LA FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 1000/1200 Grit, Levigated Alumina (LA)

  • Mfr # GBD312LA

  • Zoro # G7995891


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.500
Grit
1000/1200
Abrasive Material
Levigated Alumina
Overall Length
13.5
Weight
1.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD312LA
Zoro #
G7995891
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3.500
Overall Length
13.5
Bore dia.
3-1/2"

Details

Item
Standard and Heavy Duty GBD Flexible Hone
Grit
1000/1200
Abrasive Material
Levigated Alumina
Weight
1.31

Description

Flex Hone,3-1/2",89mm,1000/1200G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.