Zoro Homepage

GBD31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC)

  • Mfr # GBD31432

  • Zoro # G1381997


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 1/4 in
Grit
320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Hone Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD31432
Zoro #
G1381997
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 1/4 in
Hone Length
5 in
Overall Length
13 1/2 in
Abrasive Length
5 in
Compatible Bore Diameter - Minimum
3 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Maximum
3 1/4 in

Details

Item
Flexible Cylinder Hone
Grit
320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Operating Speed - Maximum
900 RPM
Primary Material Application
Stainless Steel
End Marking Color
White

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 in, End Marking Color White, Grade Extra Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.