Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBD33424 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC)

  • Mfr # GBD33424

  • Zoro # G700443128


product price: $68.39
/ea

Key Features

Bore Dia.
3 3/4 in
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Overall Length
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD33424
Zoro #
G700443128
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 3/4 in
Overall Length
13 1/2 in
Hone Length
5 in
Abrasive Length
5 in
Compatible Bore Diameter - Maximum
3 3/4 in
Compatible Bore Diameter - Minimum
4 1/2 mm
Stem Diameter
0.31 in

Details

Item
Flexible Cylinder Hone
Grit
240
Abrasive Material
Silicon Carbide
Grade
Fine
Primary Material Application
Stainless Steel
Compatible Tool Type
CNC Machine, Drill, Drill Press
Operating Speed - Maximum
1,200 RPM
End Marking Color
White

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 1/2 mm, End Marking Color White, Grade Fine, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.