Zoro Homepage

GBD33432 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC)

  • Mfr # GBD33432

  • Zoro # G1382520


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 3/4 in
Grit
320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Hone Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD33432
Zoro #
G1382520
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 3/4 in
Hone Length
5 in
Overall Length
13 1/2 in
Abrasive Length
5 in
Compatible Bore Diameter - Maximum
3 3/4 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Minimum
18 mm

Details

Item
Flexible Cylinder Hone
Grit
320
Abrasive Material
Silicon Carbide
Grade
Extra Fine
Operating Speed - Maximum
1,000 RPM
End Marking Color
Red
Primary Material Application
Stainless Steel
Stem Marking Color
Yellow
Compatible Tool Type
CNC Machine, Drill, Drill Press

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 18 mm, End Marking Color Red, Grade Extra Fine, Stem Marking Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.