Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBD400120BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Boron Carbide (BC)

  • Mfr # GBD400120BC

  • Zoro # G7996655


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4
Abrasive Material
Boron Carbide
Overall Length
13.5
Weight
1.44
Bore dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD400120BC
Zoro #
G7996655
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4
Overall Length
13.5
Bore dia.
4"
Abrasive Length
6.00

Details

Item
Standard and Heavy Duty GBD Flexible Hone
Grit
120
Abrasive Material
Boron Carbide
Weight
1.44
Recommended RPM
350 - 600

Description

Flex Hone,4",101mm,120G Boron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.