
Shop FLEX-HONE TOOL
See all product information
GBD400120Z25 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Zirconia Alumina No 1525 (Z25)
Mfr # GBD400120Z25
Zoro # G7996646
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
4.000
Abrasive Material
Zirconia Alumina #1525
Overall Length
13.5
Weight
1.44
Bore dia.
4"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBD400120Z25
Zoro #
G7996646
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
4.000
Overall Length
13.5
Bore dia.
4"
Details
Item
Standard and Heavy Duty GBD Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1525
Weight
1.44
Description
Flex Hone,4",101mm,120G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.