GBD400240AO FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Aluminum Oxide (AO)

  • Mfr # GBD400240AO

  • Zoro # G7996777


product price:  $136.79
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
13 1/2 in
Abrasive Length
6 in
Primary Material Application
Stainless Steel
Compatible Bore Diameter - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBD400240AO
Zoro #
G7996777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Abrasive Length
6 in
Compatible Bore Diameter - Maximum
4 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Minimum
3 1/2 in

Details

Item
Flexible Cylinder Hone
Grit
240
Abrasive Material
Aluminum Oxide
Primary Material Application
Stainless Steel
Stem Marking Color
Black
Operating Speed - Maximum
600 RPM
End Marking Color
Blue

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Aluminum Oxide, Grit 240, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/2 in, End Marking Color Blue, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.