Shop FLEX-HONE TOOL

GBD400240Z25 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Zirconia Alumina No 1525 (Z25)

  • Mfr # GBD400240Z25

  • Zoro # G7996795


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.000
Abrasive Material
Zirconia Alumina #1525
Overall Length
13.5
Weight
1.44
Bore dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBD400240Z25
Zoro #
G7996795
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.000
Overall Length
13.5
Bore dia.
4"

Details

Item
Standard and Heavy Duty GBD Flexible Hone
Grit
240
Abrasive Material
Zirconia Alumina #1525
Weight
1.44

Description

Flex Hone,4",101mm,240G Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.