Zoro Homepage

GBD40060 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Silicon Carbide (SC)

  • Mfr # GBD40060

  • Zoro # G7996847


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Overall Length
13 1/2 in
Abrasive Length
6 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD40060
Zoro #
G7996847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Abrasive Length
6 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Maximum
4 in
Compatible Bore Diameter - Minimum
3 1/2 in

Details

Item
Flexible Cylinder Hone
Grit
60
Abrasive Material
Silicon Carbide
Operating Speed - Maximum
600 RPM
End Marking Color
Grey
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 60, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/2 in, End Marking Color Grey, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.