
GBD400800 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 800 Grit, Silicon Carbide (SC)
Mfr # GBD400800
Zoro # G7996987
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Overall Length
13 1/2 in
Abrasive Length
6 in
Operating Speed - Maximum
600 RPM
End Marking Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBD400800
Zoro #
G7996987
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13 1/2 in
Abrasive Length
6 in
Compatible Bore Diameter - Maximum
4 in
Stem Diameter
0.31 in
Compatible Bore Diameter - Minimum
3 1/2 in
Details
Item
Flexible Cylinder Hone
Grit
800
Abrasive Material
Silicon Carbide
Operating Speed - Maximum
600 RPM
End Marking Color
Blue
Primary Material Application
Stainless Steel
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 1/2 in, End Marking Color Blue, Stem Marking Color Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.