
GBD400LA FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 1000/1200 Grit, Levigated Alumina (LA)
Mfr # GBD400LA
Zoro # G7996996
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
4
Grit
1000/1200
Abrasive Material
Levigated Alumina
Overall Length
13.5
Weight
1.44
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBD400LA
Zoro #
G7996996
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
4
Overall Length
13.5
Bore dia.
4"
Abrasive Length
6.00
Details
Item
Standard and Heavy Duty GBD Flexible Hone
Grit
1000/1200
Abrasive Material
Levigated Alumina
Weight
1.44
Recommended RPM
350 - 600
Description
Flex Hone,4",101mm,1000/1200G
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.