Shop FLEX-HONE TOOL

GBD412180Z25 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 180 Grit, Zirconia Alumina No 1525 (Z25)

  • Mfr # GBD412180Z25

  • Zoro # G7997020


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.500
Abrasive Material
Zirconia Alumina #1525
Overall Length
13.5
Weight
1.56
Bore dia.
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBD412180Z25
Zoro #
G7997020
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.500
Overall Length
13.5
Bore dia.
4-1/2"

Details

Item
Standard and Heavy Duty GBD Flexible Hone
Grit
180
Abrasive Material
Zirconia Alumina #1525
Weight
1.56

Description

Flex Hone,4-1/2",114mm,180G Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.