GBD414120Z49 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)

  • Mfr # GBD414120Z49

  • Zoro # G7997319


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.250
Abrasive Material
Zirconia Alumina #1549
Overall Length
13.5
Weight
1.56
Bore dia.
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBD414120Z49
Zoro #
G7997319
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4.250
Overall Length
13.5
Bore dia.
4-1/4"

Details

Item
Standard and Heavy Duty GBD Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
1.56

Description

Flex Hone,4-1/4",108mm,120G Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.