Zoro Homepage

GBD50060 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 60 Grit, Silicon Carbide (SC)

  • Mfr # GBD50060

  • Zoro # G7998037


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Overall Length
17 1/2 in
Abrasive Length
6 in
Primary Material Application
Stainless Steel
Operating Speed - Maximum
600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD50060
Zoro #
G7998037
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 1/2 in
Abrasive Length
6 in
Compatible Bore Diameter - Minimum
4 1/2 in
Compatible Bore Diameter - Maximum
5 in
Stem Diameter
0.35 in

Details

Item
Flexible Cylinder Hone
Grit
60
Abrasive Material
Silicon Carbide
Primary Material Application
Stainless Steel
Operating Speed - Maximum
600 RPM
End Marking Color
Grey

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 60, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 1/2 in, End Marking Color Grey, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.