Zoro Homepage

GBD50080 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 80 Grit, Silicon Carbide (SC)

  • Mfr # GBD50080

  • Zoro # G7998159


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Overall Length
17 1/2 in
Abrasive Length
6 in
Stem Diameter
0.35 in
Operating Speed - Maximum
600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD50080
Zoro #
G7998159
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 1/2 in
Abrasive Length
6 in
Stem Diameter
0.35 in
Compatible Bore Diameter - Maximum
5 in
Compatible Bore Diameter - Minimum
4 1/2 in

Details

Item
Flexible Cylinder Hone
Grit
80
Abrasive Material
Silicon Carbide
Operating Speed - Maximum
600 RPM
Primary Material Application
Stainless Steel
End Marking Color
Orange

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 80, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 1/2 in, End Marking Color Orange, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.