
GBD50080AO FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 80 Grit, Aluminum Oxide (AO)
Mfr # GBD50080AO
Zoro # G7998131
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
17 1/2 in
Abrasive Length
6 in
Compatible Bore Diameter - Minimum
4 1/2 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBD50080AO
Zoro #
G7998131
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 1/2 in
Abrasive Length
6 in
Compatible Bore Diameter - Minimum
4 1/2 in
Stem Diameter
0.35 in
Compatible Bore Diameter - Maximum
5 in
Details
Item
Flexible Cylinder Hone
Grit
80
Abrasive Material
Aluminum Oxide
Primary Material Application
Stainless Steel
End Marking Color
Orange
Operating Speed - Maximum
600 RPM
Stem Marking Color
Black
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Aluminum Oxide, Grit 80, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 1/2 in, End Marking Color Orange, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.