Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBD51212 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC)

  • Mfr # GBD51212

  • Zoro # G2775866


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5.5
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
6 in
Overall Length
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD51212
Zoro #
G2775866
UPC #
843469151438
Country of Origin
United States

Dimensions

Bore Dia.
5.5
Hone Length
6 in
Overall Length
17.5
Bore dia.
5-1/2"
Abrasive Length
6.00
Compatible Bore Diameter - Maximum
5 1/2 in
Stem Diameter
0.35 in

Details

Item
Standard and Heavy Duty GBD Flexible Hone
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Weight
1.56
Recommended RPM
350 - 600
Primary Material Application
Cast Iron, Steel, Stainless Steel
Compatible Tool Type
CNC Machine, Drill, Drill Press
Operating Speed - Maximum
600 RPM

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.