Shop FLEX-HONE TOOL
See all product information
Create Account
GBD512180AO FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Aluminum Oxide (AO)
- Mfr # GBD512180AO
- Zoro # G7998247
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
17 1/2 in
Abrasive Length
6 in
Primary Material Application
Stainless Steel
Stem Diameter
0.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBD512180AO
- Zoro #
- G7998247
- UPC #
- -
- Country of Origin
- United States
- Item
- Flexible Cylinder Hone
- Grit
- 180
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Stainless Steel
- End Marking Color
- Red
- Stem Marking Color
- Black
- Operating Speed - Maximum
- 600 RPM
Dimensions
- Overall Length
- 17 1/2 in
- Abrasive Length
- 6 in
- Stem Diameter
- 0.35 in
- Compatible Bore Diameter - Maximum
- 5 1/2 in
- Compatible Bore Diameter - Minimum
- 5 in
- Wire Rope Length
- 17 1/2 in
- Length
- 17 1/2 in
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Aluminum Oxide, Grit 180, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5 in, End Marking Color Red, Stem Marking Color Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.