Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBD600320AO FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 320 Grit, Aluminum Oxide (AO)

  • Mfr # GBD600320AO

  • Zoro # G7998886


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Overall Length
17 1/2 in
Abrasive Length
6 1/4 in
Stem Marking Color
Black
Operating Speed - Maximum
600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD600320AO
Zoro #
G7998886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 1/2 in
Abrasive Length
6 1/4 in
Compatible Bore Diameter - Maximum
6 in
Stem Diameter
0.42 in
Compatible Bore Diameter - Minimum
5 1/2 in

Details

Item
Flexible Cylinder Hone
Grit
320
Abrasive Material
Aluminum Oxide
Stem Marking Color
Black
Operating Speed - Maximum
600 RPM
Primary Material Application
Stainless Steel
End Marking Color
White

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.42 in, Abrasive Length 6 1/4 in, Overall Length 17 1/2 in, Abrasive Material Aluminum Oxide, Grit 320, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 5 1/2 in, End Marking Color White, Stem Marking Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.