Shop FLEX-HONE TOOL

GBD612120Z49 FLEX-HONE, 6.500" (165mm) bore, 17.5" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)

  • Mfr # GBD612120Z49

  • Zoro # G7999017


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6.500
Abrasive Material
Zirconia Alumina #1549
Overall Length
17.5
Weight
2.31
Bore dia.
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBD612120Z49
Zoro #
G7999017
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
6.500
Overall Length
17.5
Bore dia.
6-1/2"

Details

Item
Standard and Heavy Duty GBD Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
2.31

Description

Flex Hone,6-1/2",165mm,120G Zirc Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.