Shop FLEX-HONE TOOL
See all product information
Create Account
GBD700240Z25 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 240 Grit, Zirconia Alumina No 1525 (Z25)
- Mfr # GBD700240Z25
- Zoro # G7999376
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
7.000
Abrasive Material
Zirconia Alumina #1525
Overall Length
17.5
Weight
2.5
Bore dia.
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBD700240Z25
- Zoro #
- G7999376
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard and Heavy Duty GBD Flexible Hone
- Grit
- 240
- Abrasive Material
- Zirconia Alumina #1525
- Weight
- 2.5
Dimensions
- Bore Dia.
- 7.000
- Overall Length
- 17.5
- Bore dia.
- 7"
Description
Flex Hone,7",178mm,240G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.