
GBD70032 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # GBD70032
Zoro # G7999391
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Overall Length
17 1/2 in
Abrasive Length
7 in
Operating Speed - Maximum
600 RPM
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBD70032
Zoro #
G7999391
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 1/2 in
Abrasive Length
7 in
Stem Diameter
0.42 in
Compatible Bore Diameter - Maximum
7 in
Compatible Bore Diameter - Minimum
6 1/2 in
Details
Item
Flexible Cylinder Hone
Grit
320
Abrasive Material
Silicon Carbide
Operating Speed - Maximum
600 RPM
Primary Material Application
Stainless Steel
End Marking Color
White
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.42 in, Abrasive Length 7 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 6 1/2 in, End Marking Color White, Stem Marking Color Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.