
GBD70060Z25 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 60 Grit, Zirconia Alumina No 1525 (Z25)
Mfr # GBD70060Z25
Zoro # G7999735
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
7.000
Abrasive Material
Zirconia Alumina #1525
Overall Length
17.5
Weight
2.5
Bore dia.
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GBD70060Z25
Zoro #
G7999735
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
7.000
Overall Length
17.5
Bore dia.
7"
Details
Item
Standard and Heavy Duty GBD Flexible Hone
Grit
60
Abrasive Material
Zirconia Alumina #1525
Weight
2.5
Description
Flex Hone,7",178mm,60G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.