Zoro Homepage

GBD71232 FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC)

  • Mfr # GBD71232

  • Zoro # G8000030


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Overall Length
17 1/2 in
Abrasive Length
7 in
Compatible Bore Diameter - Minimum
7 in
Operating Speed - Maximum
600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD71232
Zoro #
G8000030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 1/2 in
Abrasive Length
7 in
Compatible Bore Diameter - Minimum
7 in
Compatible Bore Diameter - Maximum
7 1/2 in
Stem Diameter
0.42 in

Details

Item
Flexible Cylinder Hone
Grit
320
Abrasive Material
Silicon Carbide
Operating Speed - Maximum
600 RPM
End Marking Color
White
Primary Material Application
Stainless Steel

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.42 in, Abrasive Length 7 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7 in, End Marking Color White, Stem Marking Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.